Linergy Terminal Blocks, End Bracket, Snap On, For 35mm DIN Rail, 5.2mm, Markable

Item #: 606184

Cat #: NSYTRAAB35

UPC: 785901133698

Linergy Terminal Blocks, End Bracket, Snap On, For 35 mm DIN Rail, 5.2 mm Width, Markable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Linergy Terminal Blocks, End Bracket, Snap On, For 35 mm DIN Rail, 5.2 mm Width, Markable
Linergy terminal blocks offer three terminal block technologies. The traditional screw connection, the spring clamp connection, and the new pushin connection. The industrial control, machine tool, packaging, material hadling, HVAC, textile, hoisting, water, marine, critiical power, elevator industries and many more use these terminal blocks for their connection requirements. These terminal blocks are designed for fast and easy installation. A wide variety of accessories are availble for these blocks to make your total installation easier. Linergy terminal blocks meet international standards, including UL Component Recognition and CSA certification.
Also known as: 785901133698, NSYTRAAB35

Specifications

Color: Gray
Type: End Stop
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Type: End Stop

Customer Reviews

No reviews for this product
(0)