1/2" Dual Speed Hammer Drill

Item #: 6061

Cat #: 5387-20

UPC: 045242025381

Dual Speed Hammer Drill, Capacity in Steel: Twist Bit 1/2", Amps: 8.5, Voltage: 120, Length: 14-3/4", Weight: 6.4lbs, Cord Type: 10' QUIK-Lok, Chuck Key and Side Handle.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dual Speed Hammer Drill, Capacity in Steel: Twist Bit 1/2", Amps: 8.5, Voltage: 120, Length: 14-3/4", Weight: 6.4lbs, Cord Type: 10' QUIK-Lok, Chuck Key and Side Handle.
Choose the hammer drill with power and speed controls for unmatched versatility. The adaptable 1/2 in. dual-speed hammer drill features an 8.5 amp motor that provides overload protection, even when drilling 3/4 in. holes in concrete. Choose controls in two ranges: 0-1, 000 RPM/0-16,000 bpm or 0-2, 500 RPM/0-40,000. It’s versatile enough to drill in wood with flat boring bits, hole saws, auger bits and Selfeed bits – or drill in steel with twist bits and in concrete with percussion bits. The removable side handle helps you set the depth rod for preset hold drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill’s lightweight, balanced pistol-grip design reduces fatigue during a long work day. The 10 Ft., Quik-Lok® cord and keyed chuck ensure hours of reliable, uninterrupted performance.
Also known as: 045242025381, 5387-20

Specifications

Customer Reviews

No reviews for this product
(0)