12/3 SJ Copper 250' Black

Item #: 60601

Cat #: SJ123BLK250RL

UPC: 980130400553

Sign In or Register to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, O.D.: 0.430"

Overview

(3) 12 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, O.D.: 0.430"
SJ cord is a 300 Volt power cable used on small applications to supply power to tools and appliances. The SJ cord contrasts with its peers because it's not water, oil, and solvent resistant.
Also known as: 980130400553, SJ123BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft, Cut to Length
Volts AC: 300
Conductors: 3
Gauge: 12
Material: Copper
Color: Black
Jacket: Rubber
Volts AC: 300
Gauge: 12
Color: Black
Length: 250 ft, Cut to Length
Conductors: 3
Material: Copper

Customer Reviews

No reviews for this product
(0)