1" Rigid Steel 45° Sweep Elbow, 24" Radius

Item #: 605955

Cat #: GRC1004524R

UPC: 980020002614

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Rigid Steel 45 Degree Sweep Elbow, 24 Inch Radius

Overview

1 Inch Rigid Steel 45 Degree Sweep Elbow, 24 Inch Radius
Also known as: 980020002614, GRC1004524R

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Sweep Radius: 24 in
Diameter: 1 in
Angle: 45°
Material: Steel
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)