DIN Rail, Symmetrical, 35 mm x 15 mm x 2 m, Steel, Non-Perforated

Item #: 605926

Cat #: NSYSDR200

UPC: 785901129387

Sign In or Register to view pricing and more.
DIN Rail, Symmetrical, 35 mm x 15 mm x 1.5 mm x 2 m Length, Galvanized Steel, Non-Perforated, NEMA/IEC Style

Overview

DIN Rail, Symmetrical, 35 mm x 15 mm x 1.5 mm x 2 m Length, Galvanized Steel, Non-Perforated, NEMA/IEC Style
Also known as: 785901129387, NSYSDR200

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 15 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 15 mm

Customer Reviews

No reviews for this product
(0)