BX MCSTLSTAT122SOLGRYYELWG250CL MC

Item #: 605903

Cat #: MCSTLSTAT122SOLGRYYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTLSTAT122SOLGRYYELWG250CL MC STL-STAT 12/2 SOL YELLOW/GRAY W/GROUND

Overview

BX MCSTLSTAT122SOLGRYYELWG250CL MC STL-STAT 12/2 SOL YELLOW/GRAY W/GROUND
Also known as: MCSTLSTAT122SOLGRYYELWG250CL

Specifications

Length: 250 ft
Color: Gray/Yellow
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 2
Gauge: 12
Volts AC: 600
Package Type: Coil
Color: Gray/Yellow
Jacket: Steel
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)