I/O Module, 16-Point Digital, Isolated Output, 4A, 120VAC

Item #: 60584

Cat #: 1794-OA16

UPC: 612598179947

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Flex I/O, 16 Point Digital, Output, 4 Amp, 120 Volt AC

Overview

I/O Module, Flex I/O, 16 Point Digital, Output, 4 Amp, 120 Volt AC
Our Bulletin 1794 FLEX™ I/O modules offer flexibility for your application with digital, analog, HART analog, and specialty I/O, with 4…32 points per module. You can mix and match digital and analog I/O with mounting and wiring options.
Also known as: 612598179947, 1794-OA16

Specifications

Amps: 4
Volts AC: 120
Type: I/O Module
Amps: 4
Type: I/O Module
Volts AC: 120

Customer Reviews

No reviews for this product
(0)