SQD 9001K2114 POTENTIOMETER 1MOHM

Item #: 605809

Cat #: 9001K2114

UPC: 785901513421

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001K2114 POTENTIOMETER 1MOHM 2W 30MM T-K

Overview

SQD 9001K2114 POTENTIOMETER 1MOHM 2W 30MM T-K
Also known as: 785901513421, 9001K2114

Specifications

Standards: California Proposition 65
Ohms: 1 m
Standards: California Proposition 65
Ohms: 1 m

Customer Reviews

No reviews for this product
(0)