CRS-H EVLL13LCA20/UNV1 LED CL I DIV

Item #: 605669

Cat #: EVLL13LCA20/UNV1

UPC: 662276292949

Sign In or Register to view pricing and more.

No associated products found.

Overview

LED CLASS I DIV 1 13500 LUMENS COOL PENDANT
Also known as: 662276292949, EVLL13LCA20/UNV1

Specifications

Wattage: 149
Color Temperature: 5000 (Bright White)
Lumens: 13500
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 149
Lumens: 13500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)