Eaton E22 pushbutton

Item #: 605545

Cat #: E22HL9X4

UPC: 782114276969

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, 24 Vac/dc, Cluster style (non-removable), Amber, Plastic, 22.5 mm, 24 Vac/dc

Overview

Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, 24 Vac/dc, Cluster style (non-removable), Amber, Plastic, 22.5 mm, 24 Vac/dc
EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Also known as: 782114276969, E22HL9X4

Specifications

Color: Amber
Type: Indicator, Illuminated
Color: Amber
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)