Contactor, Definite Purpose, 30A, 3 pole, 20 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil

Item #: 605503

Cat #: 8910DPA33V14Y244

UPC: 785901005858

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 30A, 3 pole, 20 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil, open, CU/AL box lugs *** Discontinued ***

Overview

Contactor, Definite Purpose, 30A, 3 pole, 20 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil, open, CU/AL box lugs *** Discontinued ***
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. It also has a 2 HP at 115 VAC single phase, 5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 15 HP at 460 VAC three phase and 20 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Two mounting screws are included with this device Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901005858, 8910DPA33V14Y244

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)