Neutral Lug Kit, PowerMark Gold, 6AWG - 2/0AWG, Top of Neutral

Item #: 60540

Cat #: TNLK20

UPC: 783164158618

Documents & Guides
Neutral Lug Kit, PowerMark Gold, 6 AWG to 2/0 AWG, Top of Neutral Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Neutral Lug Kit, PowerMark Gold, 6 AWG to 2/0 AWG, Top of Neutral Only
Also known as: 783164158618, TNLK20

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Mounting: Panel
Volts AC: 600
Poles: 3

Customer Reviews

No reviews for this product
(0)