Drive, Variable, 480VAC, 0.4kW, 0.5HP, Normal & Heavy Duty, IP20

Item #: 605365

Cat #: 25A-D1P4N104

UPC: 885630702483

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 480 Volt AC, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open No Filter

Overview

Drive, PowerFlex 523, 480 Volt AC, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-D1P4N104 from Rockwell Automation® is a 480 V AC, three phase PowerFlex 523 AC drive. It has 1.4 A output current and an A frame. And it is IP20 NEMA /open typeXGKAllen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630702483, 25A-D1P4N104

Specifications

Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400 kW
Horsepower: 0.500
Phase: 3
Type: Variable Frequency Drive
Wattage: 0.400 kW
Volts AC: 480
IP/NEMA Rating: IP20
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)