18/3 SJ Cord, Black, 250'

Item #: 60536

Cat #: SJ183BLK250RL

UPC: 980130400102

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJ, 18/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only

Overview

Portable Cord, SJ, 18/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, NOT OIL RESISTANT, Indoor Usage Only
Also known as: 980130400102, SJ183BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18
Conductors: 3
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)