Floor Standing Enclosure, Two Door NEMA 4X, 62.060 x 48.060 x 12.060 Inch, Stainless Steel

Item #: 60531

Cat #: A62H4812SSLP3PT

UPC: 783510142810

Sign In or Register to view pricing and more.
Documents & Guides
Floor Standing Enclosure, Two Door, Three Point Latch With Handle, NEMA 4X, Clamp Cover, 62.060 x 48.060 x 12.060 Inch, Stainless Steel 304

Overview

Floor Standing Enclosure, Two Door, Three Point Latch With Handle, NEMA 4X, Clamp Cover, 62.060 x 48.060 x 12.060 Inch, Stainless Steel 304
nVent HOFFMAN HOFA62H4812SSLP3PT two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142810, A62H4812SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 62.060 in
Width: 48.060 in
Depth: 12.060 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Width: 48.060 in
Mounting: Surface
Height: 62.060 in
Depth: 12.060 in

Customer Reviews

No reviews for this product
(0)