5" / 6" LED Module, UNV, 900 Series, 90CRI, 2700K

Item #: 605296

Cat #: ML5609927

UPC: 080083631148

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, 2700K

Overview

5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, 2700K
Also known as: 080083631148, ML5609927

Specifications

Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Type: LED Driver
Length: 6.500 in
Wattage: 13.400
Light Technology: LED
Base: Medium Screw (E26)
Type: LED Driver
Wattage: 13.400
Diameter: 5 in, 6 in
Length: 6.500 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)