Selector Switch, 3-Position, Maintained, Black Knob, Operator Only

Item #: 60528

Cat #: 800H-JR2KC1

UPC: 662073724797

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC1 Cam, Operator Only, 30 mm

Overview

Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC1 Cam, Operator Only, 30 mm
Also known as: 662073724797, 800H-JR2KC1

Specifications

Size: 30 mm
Color: Black/White
Material: Plastic
Type: 3 Position, KC1 Cam, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Black/White
Type: 3 Position, KC1 Cam, Selector Switch

Customer Reviews

No reviews for this product
(0)