MIL 6072 9-IN 5000RPM SANDR/GRINDR

Item #: 605229

Cat #: 6072

UPC: 045242041602

Sign In or Register to view pricing and more.
Documents & Guides
MIL 6072 9-IN 5000RPM SANDR/GRINDR

Overview

MIL 6072 9-IN 5000RPM SANDR/GRINDR
This 13 amp, 5000 RPM, 2.25 maximum horsepower sander provides high performance and durability for moderately heavy jobs. Sold without accessories, a 7 or 9 in. backing pad and disc can be attached allowing this tool to be used for removing paint or rust from metal, plastic and fiberglass surfaces. Spiral bevel gears transfer maximum torque for heavy duty jobs. Spring loaded recessed spindle lock assists in easy accessory changes. This tool can be converted to a grinder by purchasing either a 7 in. or 9 in. guard and wheel which are easily attached to the tool. Grinding applications remove more material and may be used to shape metal.
Also known as: 045242041602, 6072

Specifications

Amps: 13
Amps: 13

Customer Reviews

No reviews for this product
(0)