BRAID MBJ 16-200-8

Item #: 605176

Cat #: 556640

UPC: 782856449676

Sign In or Register to view pricing and more.
Documents & Guides
MBJ Grounding and Bonding Braid, Tinned Copper, 120 A Ampacity, 31.57 kcmil, 7.874", 0.335" Hole

Overview

MBJ Grounding and Bonding Braid, Tinned Copper, 120 A Ampacity, 31.57 kcmil, 7.874", 0.335" Hole
MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.
Also known as: 782856449676, 556640

Specifications

Material: Copper
Diameter: 8 1/2 mm
Length: 200 mm
Material: Copper
Length: 200 mm
Diameter: 8 1/2 mm

Customer Reviews

No reviews for this product
(0)