Fan Filter/Finger Guard Kit, Diameter: 4", Non-Metallic

Item #: 60514

Cat #: AFLTR4LD

UPC: 783510143770

Documents & Guides
Fan Filter/Finger Guard Kit, Diameter: 4", Hardware Included, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fan Filter/Finger Guard Kit, Diameter: 4", Hardware Included, Non-Metallic
The nVent HOFFMAN® fan filter and finger guard kit is a low-density filter kit for 4 IN (102 MM) fans and can also be used as a vent. Filter is removable and can be cleaned and reused. Mounting hardware included.
Also known as: 783510143770, AFLTR4LD

Specifications

Material: Plastic
Width: 4.880 in
Diameter: 4 in
Height: 4.880 in
Special Program: Hoffman On Demand
Depth: 0.440 in
Material: Plastic
Diameter: 4 in
Special Program: Hoffman On Demand
Width: 4.880 in
Height: 4.880 in
Depth: 0.440 in

Customer Reviews

No reviews for this product
(0)