SQD QO11428MX200FTRB MB INTELLIGENT

Item #: 605076

Cat #: QO11428MX200FTRB

UPC: 785901833987

Sign In or Register to view pricing and more.
SQD QO11428MX200FTRB MB INTELLIGENT LC N3R 1 PH 28 CKT 200 A

Overview

SQD QO11428MX200FTRB MB INTELLIGENT LC N3R 1 PH 28 CKT 200 A
Also known as: 785901833987, QO11428MX200FTRB

Specifications

Amps: 200
Family / Style: QO
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/240
Family / Style: QO
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)