
USB Receptacle Device, 4-Port, White
Item #: 605066
Cat #: USB4P-W
UPC: 078477658024
Documents & Guides
USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, White
Sign In or Register to view pricing and more.
Overview
USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, White
Keeping your smartphones, tablets and other electronic devices up and running is essential to staying connected to family, friends and business. Whether you have one device or many, we have a Leviton USB outlet that is right for you.
Also known as: 078477658024, USB4P-W
Specifications
Volts AC: | 120 |
Color: | White |
Amps: | 4.200 |
Volts AC: | 120 |
Amps: | 4.200 |
Color: | White |
Customer Reviews
No reviews for this product
(0)