Fire Barrier Rated Foam, Red, 12.85 oz
Item #: 605015
Cat #: FIP
UPC: 051115549250
Documents & Guides
Fire Block Foam, Class 1, Red, 12.85 ounce cartridge
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fire Block Foam, Class 1, Red, 12.85 ounce cartridge
Efficient and effective, 3M™ Fire Barrier Rated Foam FIP 1-Step is a two-part urethane, smoke, sound and firestopping foam. This intumescent foam is engineered to expand in the event of a fire. It is firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115. When dispensed, this foam cures quickly, reaching full expansion after approximately 2 minutes and expanding up to 5 times its size. This product foams in place without sagging or running and is designed to fill the void between the through penetrant (pipe, cable, etc.) and the wall, creating a firestop seal and restoring the fire rating of the entire wall. We formulated this foam to be re-enterable and repairable, remaining pliable after installation for the easy installation of new cables/conduit in existing openings.
Also known as: 051115549250, FIP, Rock wool
Specifications
Type: | Foam, Fire Stop |
Color: | Red |
Size: | 10.1 oz |
Type: | Foam, Fire Stop |
Size: | 10.1 oz |
Color: | Red |
Customer Reviews
5 Overall
(1)
5/5
Blair Wyman - Seattle on 11/12/2013
Best Product Ever!
Best Fire Stop Product On The Market!