
ProLine Gold Series Desk Console, NEMA 12, 1175 x 641 x 500 mm
Item #: 60495
Cat #: PGLD1275DC
UPC: 783510143831
ProLine Gold Series Desk Console, 1 Bay, NEMA 12, 1175 x 641 x 500 mm, Light Gray, Steel
Sign In or Register to view pricing and more.
Overview
ProLine Gold Series Desk Console, 1 Bay, NEMA 12, 1175 x 641 x 500 mm, Light Gray, Steel
The ProLine Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.
Also known as: 783510143831, PGLD1275DC
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 25 in |
Height: | 44 in |
Material: | Steel |
Depth: | 18.500 in |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Height: | 44 in |
Depth: | 18.500 in |
Width: | 25 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)