1
more
Cable Tie, Heavy-Duty, Nylon, 36" Long, Natural Color, 50/PK
Item #: 604942
Cat #: DT36H
UPC: 781002510345
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Heavy-Duty Cross Section, Nylon, 36 Inch Long, .340 Inch Wide, .090 Inch Thick, Natural Color, 175lb Tensile Strength, 11 Inch Bundle Diameter, 50/PK
Overview
Cable Tie, Heavy-Duty Cross Section, Nylon, 36 Inch Long, .340 Inch Wide, .090 Inch Thick, Natural Color, 175lb Tensile Strength, 11 Inch Bundle Diameter, 50/PK
Natural Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.
Also known as: 781002510345, DT36H
Specifications
Width: | 0.340 in |
Color: | Natural |
Weight Capacity: | 175 lbs |
Material: | Nylon |
Length: | 37.250 in |
Width: | 0.340 in |
Weight Capacity: | 175 lbs |
Length: | 37.250 in |
Color: | Natural |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)