Fiber Optic Cable, Plastic, Diffuse, Polyethylene

Item #: 60490

Cat #: 43PR-NES57ZS

UPC: 611320615265

Documents & Guides
Cable, Fiber Optic, Plastic, Diffuse, 25 mm Bend Radius, 4 mm Diameter, Polyethylene Sheathing, 36 Inch Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable, Fiber Optic, Plastic, Diffuse, 25 mm Bend Radius, 4 mm Diameter, Polyethylene Sheathing, 36 Inch Length
Also known as: 611320615265, 43PR-NES57ZS

Specifications

Type: Plastic, Cable, Fiber Optic
Range: 25 mm
Diameter: 4 mm
Material: Plastic
Length: 36 in
Jacket: CPE, Chlorinated Polyethylene
Type: Plastic, Cable, Fiber Optic
Diameter: 4 mm
Length: 36 in
Range: 25 mm
Material: Plastic
Jacket: CPE, Chlorinated Polyethylene

Customer Reviews

No reviews for this product
(0)