Load Center, Neutral Assembly, BR Series

Item #: 604839

Cat #: 10NEU125B

UPC: 786676100205

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Neutral Assembly, BR Series, 125 Amp Max, 6 - 1/0 AWG Copper Or 6 - 2/0 AWG Aluminum, Main Terminal, 10 Poles, #14 - 4 AWG CU/AL

Overview

Load Center, Neutral Assembly, BR Series, 125 Amp Max, 6 - 1/0 AWG Copper Or 6 - 2/0 AWG Aluminum, Main Terminal, 10 Poles, #14 - 4 AWG CU/AL
As a leader in the electrical distribution equipment business, Eaton has a unique product offering for equipment manufacturers, panel builders and virtually any OEM that has a need for power distribution within their equipment. The OEM interior offering consists of a wide variety of power distribution options utilizing components from Eaton’s CH and BR loadcenter product lines. With high-volume, standardized products, OEMs can expect to receive high-quality products covering configurations meeting virtually any power distribution need.
Also known as: 786676100205, 10NEU125B

Specifications

Mounting: Panel
Amps: 125
Poles: 10
Family / Style: BR
Mounting: Panel
Poles: 10
Amps: 125
Family / Style: BR

Customer Reviews

No reviews for this product
(0)