SJOOW Portable Cord, 12/3, Black, 250'

Item #: 60483

Cat #: SJOWSJO123BLK250RL

UPC: 079407412105

Documents & Guides
Portable Cord, SJOOW / SJO, 12/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Cord, SJOOW / SJO, 12/3 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Type SJOOW multiconductor power cables can be used in 300 volt applications that require flexibility and durability such as portable tools and equipment, portable appliances, small motors and associated machinery.
Also known as: 079407412105, SJOWSJO123BLK250RL, MC CABLE, SO Cord

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Black
Jacket: Rubber
Volts AC: 300
Gauge: 12 AWG
Color: Black
Length: 250 ft
Conductors: 3
Material: Copper

Customer Reviews

No reviews for this product
(0)