This product may not be available in all locations.
![Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Class J, Kitted Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Class J, Kitted](https://rexel-cdn.com/products/image.jpg?i=45039784-7055-416A-AAE4-BAB780791ADE&f=420)
Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Class J, Kitted
Item #: 604742
Cat #: 194R-J60-1753-PYS2
UPC: 885630831176
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Red/Yellow Handle, S1, 21 Inch Shaft, NEMA 3/3R/4/4X/12
Overview
Disconnect Switch, Rotary, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Red/Yellow Handle, S1, 21 Inch Shaft, NEMA 3/3R/4/4X/12
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J60-1753-PYS2 from Rockwell Automation® is a 60 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles. It is a standard pistol red / yellow handle with a S2 shaft (21 IN).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630831176, 194R-J60-1753-PYS2
Specifications
Type: | Disconnect Switch, Fused, Kitted |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Length: | 21 in |
Color: | Red/Yellow |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Type: | Disconnect Switch, Fused, Kitted |
Poles: | 3 |
Length: | 21 in |
Class: | J |
Amps: | 60 |
Mounting: | Panel |
Volts DC: | 250 |
Color: | Red/Yellow |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)