5 IN STR CONN LFMC

Item #: 60470

Cat #: 4Q-500

UPC: 783126618136

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 5 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 7-3/8 IN Width, 3-1/2 IN Height, Applicable Third Party Standa

Overview

OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 5 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 7-3/8 IN Width, 3-1/2 IN Height, Applicable Third Party Standa
Also known as: 783126618136, 4Q-500

Specifications

Material: Iron, Steel
Diameter: 2 in
Material: Iron, Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)