This product may not be available in all locations.
Push Button, Extended Head, 30mm, Red, NEMA 4/13
Item #:
60467
Cat #:
800T-B6D1
UPC:
781180105371
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 1 Normally Open, Contact Blocks
Overview
Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 1 Normally Open, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B6D1 from Rockwell Automation® is a red, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180105371, 800T-B6D1
Specifications
Poles: | 3 |
Amps: | 15 |
Type: | Miniature Industrial, Breaker |
Volts AC: | 240 |
Family / Style: | 800T |
Mounting: | Bolt On |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Type: | Miniature Industrial, Breaker |
Family / Style: | 800T |
Interrupt Rating DC: | 10 kA |
Amps: | 15 |
Volts AC: | 240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)