800T Trigger Action E-Stop, 45 mm Plastic Head, 1 NO 1 NC

Item #: 604597

Cat #: 800T-TFXK6A

UPC: 612598952106

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-TFXK6A 30MM TRIGGER ACTION E-STOP 800T PB

Overview

AB 800T-TFXK6A 30MM TRIGGER ACTION E-STOP 800T PB
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-TFXK6A from Rockwell Automation® is a 30 mm trigger action emergency stop. It has a 45 mm plastic head. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598952106, 800T-TFXK6A

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)