Contact Block, 22.5mm, 1NC, Base Mount, M22, 600V Rated

Item #: 604590

Cat #: M22-KC01

UPC: 786685278032

Sign In or Register to view pricing and more.
1 N.C. Contact Block, 22.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Screw.

Overview

1 N.C. Contact Block, 22.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Screw.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685278032, M22-KC01

Specifications

Type: Contact Block, 1 N.C.
Family / Style: M22
Mounting: Base
Volts DC: 600
Volts AC: 600
Type: Contact Block, 1 N.C.
Mounting: Base
Volts AC: 600
Family / Style: M22
Volts DC: 600

Customer Reviews

No reviews for this product
(0)