Terminal Block, Feed Through, 30A, 600VAC, 6mm, White, Box Lug

Item #: 60458

Cat #: 9080GM6

UPC: 785901743927

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 30 Amp, 600 Volt AC, 6 mm, White, Box Lug

Overview

Terminal Block, Feed Through, 30 Amp, 600 Volt AC, 6 mm, White, Box Lug
Also known as: 785901743927, 9080GM6

Specifications

Type: Terminal Block, Box Lug, Feed Through
Size: 6 mm
Mounting: DIN Rail
Amps: 30
Color: White
Volts AC: 600
Standards: California Proposition 65
Type: Terminal Block, Box Lug, Feed Through
Mounting: DIN Rail
Color: White
Standards: California Proposition 65
Size: 6 mm
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)