5/16" T-Handle Hex Key

Item #: 60455

Cat #: 79220

UPC: 092644331640

Sign In or Register to view pricing and more.
Documents & Guides
5/16" T-Handle Hex Key5/16" T-Handle Hex Size, Length: 9"

Overview

5/16" T-Handle Hex Key5/16" T-Handle Hex Size, Length: 9"
Also known as: 092644331640, 79220

Specifications

Type: Hex Key, T-Handle
Diameter: 5/16 in
Length: 9 in
Standards: California Proposition 65
Type: Hex Key, T-Handle
Length: 9 in
Diameter: 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)