
Explosion-Proof Pin & Sleeve Receptacle w/Box, 30A, 4P3W, 3/4" Hub
Item #: 60450
Cat #: CES-3034
UPC: 781381188050
Documents & Guides
Explosion-Proof Pin & Sleeve Receptacle w/Box, 30A, 4-Pole/3-Wire, 3/4" Hub, Grounding Thru Extra Pole And Shell, With Slide-Lock, Pressure Wire Terminals, Furnished With One Vertical And Two Horizontal Feed-thru Hubs, UL 1010/Ul894/Ul1682/Ul1686 Listed, 30 Amp, 125-250VAC, Wattage: 5HP, Fiberglass
Sign In or Register to view pricing and more.
Overview
Explosion-Proof Pin & Sleeve Receptacle w/Box, 30A, 4-Pole/3-Wire, 3/4" Hub, Grounding Thru Extra Pole And Shell, With Slide-Lock, Pressure Wire Terminals, Furnished With One Vertical And Two Horizontal Feed-thru Hubs, UL 1010/Ul894/Ul1682/Ul1686 Listed, 30 Amp, 125-250VAC, Wattage: 5HP, Fiberglass
Appleton™ CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles
Also known as: 781381188050, CES-3034
Specifications
Material: | Malleable Iron, Aluminum |
Amps: | 30 |
Volts AC Range: | 120 - 250 |
Material: | Malleable Iron, Aluminum |
Volts AC Range: | 120 - 250 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)