Relay, Overload, 1.0 - 5.0A, Integrated Panel/DIN Rail Mount

Item #: 60448

Cat #: 193-ED1CP

UPC: 612598492916

Sign In or Register to view pricing and more.
Relay, Overload, E1 Plus, 1.0 - 5.0 Amp, Integrated Panel/DIN Rail Mount, with Pass through Wiring, 3 Phase

Overview

Relay, Overload, E1 Plus, 1.0 - 5.0 Amp, Integrated Panel/DIN Rail Mount, with Pass through Wiring, 3 Phase
Also known as: 612598492916, 193-ED1CP

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Amps: 5
Amps Range: 1 - 5
Phase: 3
Poles: 3
Amps Range: 1 - 5
Mounting: Panel
Amps: 5

Customer Reviews

No reviews for this product
(0)