Self-Laminating Vinyl Wire and Cable Label

Item #: 604431

Cat #: M-48-427

UPC: 662820999690

Sign In or Register to view pricing and more.
Documents & Guides
Self-Laminating Vinyl Wire and Cable Label, Clear/White, 1 Inch x 0.375 Inch, Thermal Transfer, Outdoor Use, Roll of 200 Labels

Overview

Self-Laminating Vinyl Wire and Cable Label, Clear/White, 1 Inch x 0.375 Inch, Thermal Transfer, Outdoor Use, Roll of 200 Labels
This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance
Also known as: 662820999690, M-48-427

Specifications

Width: 0.375 in
Type: Label
Material: Vinyl
Height: 1 in
Color: White
Width: 0.375 in
Material: Vinyl
Color: White
Type: Label
Height: 1 in

Customer Reviews

No reviews for this product
(0)