Window Kit, 14" x 18", Stainless Steel

Item #: 60443

Cat #: AWDH1418N4SS

UPC: 783510142384

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4X, Size/Dims: 14" x 18", Stainless Steel Frame, Polycarbonate Window.

Overview

Window Kit, Hinged, NEMA 4X, Size/Dims: 14" x 18", Stainless Steel Frame, Polycarbonate Window.
Deep-Hinged Window Kits provide protection, visibility and easy access to displays, equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of any enclosure with a suitably sized mounting surface.
Also known as: 783510142384, AWDH1418N4SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Polycarbonate, Stainless Steel
Height: 14 in
Width: 18 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 14 in
Material: Polycarbonate, Stainless Steel
Width: 18 in

Customer Reviews

No reviews for this product
(0)