Connector Kit, Busbar, Frame 1-2 Follower, 55mm x 6

Item #: 604350

Cat #: 2198-H040-AP-T

UPC: 884951993143

Sign In or Register to view pricing and more.
Documents & Guides
Connector Kit, Busbar, Frame 1-2 Follower, AC Bus T-Connector, DC Bus T-Connector, Control Power T-Connector, Bus-Bar Connectors 55mm x 6

Overview

Connector Kit, Busbar, Frame 1-2 Follower, AC Bus T-Connector, DC Bus T-Connector, Control Power T-Connector, Bus-Bar Connectors 55mm x 6
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H040-AP-T from Rockwell Automation® is a Kinetix 5500 accessory. It is a T-connectors and busbars for the AC bus and control power on frame 1 or 2 follower drives.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951993143, 2198-H040-AP-T

Specifications

Type: Busbar, Connector Kit
Mounting: Device
Size: 55 mm
Family / Style: Kinetix
Type: Busbar, Connector Kit
Size: 55 mm
Mounting: Device
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)