AOL APHL-654-SN-UPL 6 LAMP, 48""

Item #: 604328

Cat #: APHL-654-SN-UPL

UPC: 080083622252

Sign In or Register to view pricing and more.
Documents & Guides
AOL APHL-654-SN-UPL 6 LAMP, 48"" HIGH BAY, NARROW SPECULAR REFLECTOR WITH UPLIGHT, T5HO UNV ELECTRONI

Overview

AOL APHL-654-SN-UPL 6 LAMP, 48"" HIGH BAY, NARROW SPECULAR REFLECTOR WITH UPLIGHT, T5HO UNV ELECTRONI
Also known as: 080083622252, APHL-654-SN-UPL

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)