10/4 SO/SOWA Cord, Black, 250'

Item #: 60432

Cat #: SOWASO104BLK250RL

UPC:

Documents & Guides
Portable Cord, SOWA/SO, 10/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Cord, SOWA/SO, 10/4 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOWASO104BLK250RL

Specifications

Jacket: Rubber
Gauge: 10
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Length: 250 ft
Color: Black
Conductors: 4
Gauge: 10
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)