12W PAR30L LED Lamp, 27K

Item #: 604279

Cat #: 12PAR30L/F36-2700-DIM-AF-SO-6/1

UPC: 046677430153

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 43015-7. 50W Equivalent.

Overview

Dimmable LED Lamp, 12 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 43015-7. 50W Equivalent.
Also known as: 046677430153, 12PAR30L/F36-2700-DIM-AF-SO-6/1

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)