Fiber Optic Cable, Plastic, Diffuse, Polyethylene

Item #: 60425

Cat #: 43PR-PIS57ZS

UPC: 611320615401

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Plastic, Diffuse, 25 mm Bend Radius, 2.5 mm Diameter, Polyethylene Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Plastic, Diffuse, 25 mm Bend Radius, 2.5 mm Diameter, Polyethylene Sheathing, 36 Inch Length
Also known as: 611320615401, 43PR-PIS57ZS

Specifications

Type: Plastic, Cable, Fiber Optic
Range: 25 mm
Material: Plastic
Length: 36 in
Diameter: 2.500 mm
Jacket: CPE, Chlorinated Polyethylene
Type: Plastic, Cable, Fiber Optic
Material: Plastic
Diameter: 2.500 mm
Range: 25 mm
Length: 36 in
Jacket: CPE, Chlorinated Polyethylene

Customer Reviews

No reviews for this product
(0)