Desk Console, 1 Door, 1000 x 1000 x 400mm, Steel

Item #: 60424

Cat #: PGLD10104DC

UPC: 783510143824

Documents & Guides
Desk Console, 1 Dr, Single Access, Bulletin P11 (proline Gold Series Consoles),size/dims: 1000x1000x400mm, Material/finish: Steel/ltgray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Desk Console, 1 Dr, Single Access, Bulletin P11 (proline Gold Series Consoles),size/dims: 1000x1000x400mm, Material/finish: Steel/ltgray
The nVent HOFFMAN HOFPGLD10104DC ProLine Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.
Also known as: 783510143824, PGLD10104DC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 39.870 in
Width: 37.240 in
Depth: 15.470 in
IP/NEMA Rating: IP66, NEMA 4
Height: 39.870 in
Depth: 15.470 in
Material: Steel
Width: 37.240 in

Customer Reviews

No reviews for this product
(0)