Non Ballasted Luminaire, Small, 200W, Incandescent, 120V

Item #: 604203

Cat #: 24N-20DIN-12-C-U-X-120-RFD137802

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Holophorms Non Ballasted Luminaire, Small, 200 Watt, Medium Base, Incandescent, 120 Volt, Damp Location

Overview

Holophorms Non Ballasted Luminaire, Small, 200 Watt, Medium Base, Incandescent, 120 Volt, Damp Location
Also known as: 24N-20DIN-12-C-U-X-120-RFD137802

Specifications

Volts AC: 120
Wattage: 200
Light Technology: Incandescent
Volts AC: 120
Light Technology: Incandescent
Wattage: 200

Customer Reviews

No reviews for this product
(0)