Non Ballasted Luminaire, Large, 300W, Incandescent, 120V

Item #: 604201

Cat #: 24N-30DIN-12-L-U-X-120-RFD137801

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Holophorms Non Ballasted Luminaire, Large, 300 Watt, Medium Base, Incandescent, 120 Volt, Damp Location

Overview

Holophorms Non Ballasted Luminaire, Large, 300 Watt, Medium Base, Incandescent, 120 Volt, Damp Location
Also known as: 24N-30DIN-12-L-U-X-120-RFD137801

Specifications

Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Volts AC: 120
Light Technology: Incandescent
Wattage: 300

Customer Reviews

No reviews for this product
(0)