Vacancy Sensor Switch Dimmer, 5A, Maestro, LA

Item #: 604187

Cat #: MS-VPS5M-LA

UPC: 027557983709

Sign In or Register to view pricing and more.
Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Light Almond

Overview

Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Light Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557983709, MS-VPS5M-LA

Specifications

Color: Light Almond
Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Poles: 1
Light Technology: Halogen
Amps: 5
Family / Style: Maestro
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)