This product may not be available in all locations.

Push Button, Mushroom Head, Momentary, 30mm, Yellow, NEMA 4/13
Item #: 60415
Cat #: 800T-D9D2
UPC: 781180105432
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Yellow, 1 Normally Closed, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.
Overview
Push Button, Mushroom Head, Momentary, 30 mm, Yellow, 1 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D9D2 from Rockwell Automation® is a yellow, 30 mm momentary push button. It has a mushroom head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180105432, 800T-D9D2
Specifications
Size: | 30 mm |
Family / Style: | 800T |
Type: | Mushroom Head, Pushbutton |
Color: | Yellow |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Mushroom Head, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Family / Style: | 800T |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)