Dimmer, 3P, Ivory

Item #: 604105
Cat #: CT-603PG-IV
UPC: 027557809306
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, Ivory

Overview

Skylark Contour Dimmer, Incandescent/Halogen, 3-Pole, 120V/600W, Ivory
Skylark Contour Dimmer, Incandescent/Halogen, Eco-dim, 3-way/single-pole, 120V/600W in ivory
Also known as: 027557809306, CT-603PG-IV

Specifications

Type: 3-Way, Slide, Preset
Poles: 3
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Ivory
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent
Poles: 3
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)